Skip Content
LG SNAP SWITCH,20A,SPDT,PIN PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG SNAP SWITCH,20A,SPDT,PIN PLUNGER

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DXA4
  • Mfr. Model # 6DXA4
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Large Snap Switch
  • Operating Force 14.0 to 22.0 oz.
  • Housing Material Phenolic
  • Series BA
  • Operating Temp. Range -67 Degrees to 257 Degrees F
  • Standards UL, CE, CSA
  • Max. Pretravel 0.05"
  • Release Force 10.00 oz.
  • Over Travel 0.01"
  • Differential Travel 0.0020 to 0.0075"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Plunger
  • Number of Circuits - Snap Action Switch 1
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Height - Snap Action Switch 0.95"
  • Width - Snap Action Switch 1.94"
  • Depth - Snap Action Switch 0.06"
  • Contact Form- Switches SPDT
  • Snap Action Switch Type Industrial Snap Action Switch
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 20A @ 480 V
  • DC Contact Rating - Snap Action Switch 20 A @ 230 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list