Skip Content
LG SNAP SWCH,20A,SPDT,OVERTRAVEL PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG SNAP SWCH,20A,SPDT,OVERTRAVEL PL

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DXA6
  • Mfr. Model # 6DXA6
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Large Snap Switch
  • Housing Material Phenolic
  • Operating Force 14.0 to 22.0 oz.
  • Series BA
  • Standards UL, CSA, CE, ENEC
  • Release Force 10.00 oz.
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Max. Pretravel 0.05"
  • Differential Travel 0.0020"
  • Over Travel 0.219"
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Overtravel, Plunger
  • Basic Actuator Type - Snap Action Switch Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Width - Snap Action Switch 1.94"
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 0.95"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Depth - Snap Action Switch 0.07"
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 20A @ 480 V
  • DC Contact Rating - Snap Action Switch 20 A @ 230 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list