LG HEX RECESS ZINC ALLOY BLK PWDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LG HEX RECESS ZINC ALLOY BLK PWDER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRC3
  • Mfr. Model # 4RRC3
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Grip 7/16 to 3
  • Item Compression Latch
  • Includes M22 x 1.5 Mounting Nut and Lockwasher, (2) M10 x 1.5 Jam Nut and Lockwasher, (3) Cams
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Steel
  • Catch/Latch Finish Black Powder Coated
  • Catch/Latch Type Cam
  • Catch/Latch Height 2"
  • Catch/Latch Depth 2-17/32"
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Opening Action Turn
  • Adjustable No
  • Mounting Hole Dia. 7/8"
  • Panel Opening Length 3/4"
  • Panel Opening Width 3/4"
  • Outer Panel Thickness 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list