LG FOLDNG HDLE, EXT THRD, CLR ANODZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LG FOLDNG HDLE, EXT THRD, CLR ANODZ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4NRV2
  • Mfr. Model # 4NRV2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Silver
  • Material Aluminum
  • Item Folding Pull Handle
  • Screw Size 8-32
  • Mounting Type Threaded Studs
  • Finish Dull Aluminum
  • Overall Length 4-1/4"
  • Thread Depth 9/16"
  • Overall Width 1-9/16"
  • Hardware Included
  • Projection 1-9/16"
  • Load Capacity 9 lbs.
  • Mounting Hole Center to Center 3-25/32"
  • Grip Dia. 1/4"
  • Handle Stop 90 deg.
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list