LG BASIC SWCH,15A,SPDT,SIMULTD ROLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LG BASIC SWCH,15A,SPDT,SIMULTD ROLR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A069
  • Mfr. Model # 24A069
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Housing Material Phenolic
  • Operating Force 6 oz.
  • Series BZ
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Standards UL, CSA, ENEC
  • Max. Pretravel 0.078"
  • Release Force 1.50 oz.
  • Differential Travel 0.0030"
  • Over Travel 0.094"
  • Watertight - Snap Action Switch No
  • Lever Actuator Length - Snap Action Switch 1.02"
  • Actuator Type - Snap Action Switch Lever, Simulated Roller
  • Basic Actuator Type - Snap Action Switch Lever
  • Height - Snap Action Switch 1.00"
  • Number of Circuits - Snap Action Switch 1
  • Depth - Snap Action Switch 0.70"
  • Width - Snap Action Switch 2.00"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch Screw
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • DC Contact Rating - Snap Action Switch 15 A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list