Skip Content
LG BASIC SWCH,15A,SPDT,SHRT ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG BASIC SWCH,15A,SPDT,SHRT ROLLER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A080
  • Mfr. Model # 24A080
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Housing Material General Purpose Phenolic
  • Operating Force 6 oz.
  • Series BZ
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Standards UL, CE, CSA
  • Max. Pretravel 0.078"
  • Release Force 1.50 oz.
  • Over Travel 0.094"
  • Differential Travel 0.003 to 0.020"
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Lever, Roller, Short
  • Basic Actuator Type - Snap Action Switch Lever
  • Lever Actuator Length - Snap Action Switch 1.03"
  • Height - Snap Action Switch 1.00"
  • Number of Circuits - Snap Action Switch 1
  • Width - Snap Action Switch 2.00"
  • Depth - Snap Action Switch 0.70"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Electrical Connection - Snap Action Switch Screw
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Contact Form- Switches SPDT
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • DC Contact Rating - Snap Action Switch 15 A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list