Skip Content
LG BASIC SWCH,15A,2-CIRCUIT,PIN PLN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG BASIC SWCH,15A,2-CIRCUIT,PIN PLN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A146
  • Mfr. Model # 24A146
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Operating Force 7.0 to 11.0 oz.
  • Housing Material General Purpose Phenolic
  • Series MN
  • Standards UL, CSA
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Differential Travel 0.015 to 0.025"
  • Max. Pretravel 0.06"
  • Over Travel 0.08"
  • Release Force 4.00 oz.
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Basic Actuator Type - Snap Action Switch Plunger
  • Height - Snap Action Switch 1.00"
  • Number of Circuits - Snap Action Switch 2
  • Width - Snap Action Switch 2.00"
  • Depth - Snap Action Switch 0.70"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Mounting Dimension - Snap Action Switch 2.13" Centers
  • Contact Form- Switches DPDT
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 600 V
  • DC Contact Rating - Snap Action Switch 0.8 A @ 115 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list