LG BASIC SNAP SWCH,20A,SPDT,STRT LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LG BASIC SNAP SWCH,20A,SPDT,STRT LE

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A016
  • Mfr. Model # 24A016
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Operating Force 8 oz.
  • Housing Material Phenolic
  • Series BA
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Standards CE: 61058-1: UL: E12252: CSA: LR41370
  • Over Travel 0.077"
  • Differential Travel 0.109"
  • Max. Pretravel 0.63"
  • Release Force 0.52 oz.
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Lever
  • Lever Actuator Length - Snap Action Switch 2.50"
  • Actuator Type - Snap Action Switch Hinge, Lever
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 1.00"
  • Width - Snap Action Switch 2.00"
  • Depth - Snap Action Switch 0.70"
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Snap Action Switch Type Industrial Snap Action Switch
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 20A @ 240 V
  • DC Contact Rating - Snap Action Switch 20 A @ 230 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list