Skip Content
LG BASIC SNAP SWCH,20A,SPDT,PIN PLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG BASIC SNAP SWCH,20A,SPDT,PIN PLU

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A009
  • Mfr. Model # 24A009
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Housing Material General Purpose Phenolic
  • Operating Force 14.0 to 22.0 oz.
  • Series BA
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Standards UL, CSA, CE
  • Release Force 10.00 oz.
  • Max. Pretravel 0.05"
  • Differential Travel 0.0020 to 0.0075"
  • Over Travel 0.010 to 0.017"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Plunger
  • Height - Snap Action Switch 1.00"
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Number of Circuits - Snap Action Switch 1
  • Width - Snap Action Switch 2.00"
  • Contact Form- Switches SPDT
  • Snap Action Switch Type Industrial Snap Action Switch
  • Depth - Snap Action Switch 0.70"
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 20A @ 240 V
  • DC Contact Rating - Snap Action Switch 20 A @ 230 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list