Skip Content
LG BASIC SNAP SWCH,15A,SPDT,STRT LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG BASIC SNAP SWCH,15A,SPDT,STRT LE

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A116
  • Mfr. Model # 24A116
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Housing Material Phenolic
  • Operating Force 0.22N
  • Series BZ
  • Operating Temp. Range 85 Degrees C
  • Standards UL, CSA, ENEC
  • Over Travel 5.56mm
  • Max. Pretravel 6.76mm
  • Release Force 0.125 oz.
  • Differential Travel 0.080mm
  • Height - Snap Action Switch 1.00"
  • Basic Actuator Type - Snap Action Switch Lever
  • Watertight - Snap Action Switch No
  • Number of Circuits - Snap Action Switch 1
  • Lever Actuator Length - Snap Action Switch 2.50"
  • Actuator Type - Snap Action Switch Lever, Hinge
  • Width - Snap Action Switch 2.00"
  • Depth - Snap Action Switch 0.70"
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Snap Action Switch Type Industrial Snap Action Switch
  • Electrical Connection - Snap Action Switch Screw
  • Contact Form- Switches SPDT
  • AC Contact Rating - Snap Action Switch 15A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list