Skip Content
LG BASIC SNAP SWCH,15A,SPDT,STRT LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG BASIC SNAP SWCH,15A,SPDT,STRT LE

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A114
  • Mfr. Model # 24A114
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Housing Material General Purpose Phenolic
  • Operating Force 2.25 oz.
  • Series BZ
  • Standards UL, CSA, ENEC
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Max. Pretravel 0.328"
  • Over Travel 0.219"
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Lever, Hinge
  • Basic Actuator Type - Snap Action Switch Lever
  • Number of Circuits - Snap Action Switch 1
  • Depth - Snap Action Switch 0.70"
  • Lever Actuator Length - Snap Action Switch 2.50"
  • Width - Snap Action Switch 2.00"
  • Height - Snap Action Switch 1.00"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Solder Lug
  • AC Contact Rating - Snap Action Switch 15A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list