Skip Content
LG BASIC SNAP SWCH,15A,SPDT,STRT LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG BASIC SNAP SWCH,15A,SPDT,STRT LE

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A067
  • Mfr. Model # 24A067
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Housing Material General Purpose Phenolic
  • Operating Force 2.5 oz.
  • Series BZ
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Standards UL, CSA, ENEC
  • Max. Pretravel 0.328"
  • Differential Travel 0.0070"
  • Release Force 0.494 oz.
  • Over Travel 0.219"
  • Actuator Type - Snap Action Switch Hinge, Lever
  • Basic Actuator Type - Snap Action Switch Lever
  • Watertight - Snap Action Switch No
  • Height - Snap Action Switch 1.00"
  • Lever Actuator Length - Snap Action Switch 2.50"
  • Number of Circuits - Snap Action Switch 1
  • Depth - Snap Action Switch 0.70"
  • Width - Snap Action Switch 2.00"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch Solder Lug
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • DC Contact Rating - Snap Action Switch 15 A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list