LG BASIC SNAP SWCH,15A,SPDT,PNL MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LG BASIC SNAP SWCH,15A,SPDT,PNL MT

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A113
  • Mfr. Model # 24A113
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Housing Material General Purpose Phenolic
  • Operating Force 6 to 9.5 oz.
  • Standards UL, CSA, ENEC
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Series BZ
  • Differential Travel 0.0002"
  • Release Force 4.00 oz.
  • Max. Pretravel 0.012"
  • Over Travel 0.219"
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Panel Mount, Plunger
  • Basic Actuator Type - Snap Action Switch Plunger
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 1.00"
  • Width - Snap Action Switch 2.00"
  • Depth - Snap Action Switch 0.70"
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • Contact Form- Switches SPDT
  • Snap Action Switch Type Industrial Snap Action Switch
  • AC Contact Rating - Snap Action Switch 15A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list