Skip Content
LG BASIC SNAP SWCH,15A,SPDT,PNL MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG BASIC SNAP SWCH,15A,SPDT,PNL MT

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A097
  • Mfr. Model # 24A097
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Housing Material General Purpose Phenolic
  • Operating Force 14.0 to 20.0 oz.
  • Series BZ
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Max. Pretravel 0.02"
  • Release Force 4.00 oz.
  • Standards UL, CSA, CE, DEMKO
  • Differential Travel 0.0008"
  • Over Travel 0.219"
  • Actuator Type - Snap Action Switch Overtravel, Plunger
  • Basic Actuator Type - Snap Action Switch Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Watertight - Snap Action Switch No
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 1.00"
  • Depth - Snap Action Switch 0.70"
  • Width - Snap Action Switch 2.00"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch Screw
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • DC Contact Rating - Snap Action Switch 15 A @ 250 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list