!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LG BASIC SNAP SWCH,15A,SPDT,PNL MT

LG BASIC SNAP SWCH,15A,SPDT,PNL MT

HONEYWELL

LG BASIC SNAP SWCH,15A,SPDT,PNL MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LG BASIC SNAP SWCH,15A,SPDT,PNL MT

LG BASIC SNAP SWCH,15A,SPDT,PNL MT

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG24A060
  • Mfr. Model # 24A060
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Snap Action Switch Type Industrial Snap Action Switch
  • Actuator Type - Snap Action Switch Panel Mount, Plunger
  • AC Contact Rating - Snap Action Switch 15 A @ 240V
  • Contact Form- Switches SPDT
  • Height - Snap Action Switch 1.00 in
  • Depth - Snap Action Switch 0.70 in
  • Mounting Dimension - Snap Action Switch 1.00 in Centers
  • Watertight - Snap Action Switch No
  • Operating Force 9.0 to 13.0 oz
  • Release Force 4.00 oz
  • Over Travel 0.14 in
  • Housing Material General Purpose Phenolic
  • Basic Actuator Type - Snap Action Switch Plunger
  • Item Large Basic Snap Switch
  • DC Contact Rating - Snap Action Switch 15 A @ 240V
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Width - Snap Action Switch 2.00 in
  • Electrical Connection - Snap Action Switch Screw
  • Number of Circuits - Snap Action Switch 1
  • Series BZ
  • Max. Pretravel 0.015 in
  • Differential Travel 0.0004 to 0.0020 in
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Standards UL, CE, CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list