Skip Content
LG BASIC SNAP SWCH,15A,SPDT,PNL MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LG BASIC SNAP SWCH,15A,SPDT,PNL MT

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A050
  • Mfr. Model # 24A050
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Housing Material Phenolic
  • Operating Temp. Range -67 Degrees to 250 Degrees F
  • Operating Force 13 oz.
  • Series BZ
  • Standards UL, CSA, ENEC
  • Max. Pretravel 0.015"
  • Differential Travel 0.0004 to 0.0020"
  • Release Force 4.00 oz.
  • Over Travel 0.219"
  • Actuator Type - Snap Action Switch Plunger
  • Basic Actuator Type - Snap Action Switch Plunger
  • Watertight - Snap Action Switch No
  • Height - Snap Action Switch 1.00"
  • Number of Circuits - Snap Action Switch 1
  • Depth - Snap Action Switch 0.70"
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Width - Snap Action Switch 2.00"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list