Skip Content
LG BASIC SNAP SWCH,15A,SPDT,PNL MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG BASIC SNAP SWCH,15A,SPDT,PNL MT

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A044
  • Mfr. Model # 24A044
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Housing Material General Purpose Phenolic
  • Operating Force 9 to 13 oz.
  • Series BZ
  • Standards UL, CSA, ENEC
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Max. Pretravel 0.015"
  • Release Force 4.00 oz.
  • Differential Travel 0.0004 to 0.0020"
  • Over Travel 0.219"
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Panel Mount, Plunger
  • Watertight - Snap Action Switch No
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Number of Circuits - Snap Action Switch 1
  • Width - Snap Action Switch 2.00"
  • Depth - Snap Action Switch 0.70"
  • Height - Snap Action Switch 1.00"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Electrical Connection - Snap Action Switch Screw
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Contact Form- Switches SPDT
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • DC Contact Rating - Snap Action Switch 15 A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list