Skip Content
LG BASIC SNAP SWCH,15A,SPDT,PIN PLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG BASIC SNAP SWCH,15A,SPDT,PIN PLU

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A110
  • Mfr. Model # 24A110
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Housing Material General Purpose Phenolic
  • Operating Force 9 oz.
  • Series BZ
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Release Force 3.00 oz.
  • Max. Pretravel 0.015"
  • Standards UL, CSA, ENEC
  • Differential Travel 0.0004"
  • Over Travel 0.0050"
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Plunger, Pin
  • Number of Circuits - Snap Action Switch 1
  • Width - Snap Action Switch 2.00"
  • Height - Snap Action Switch 1.00"
  • Depth - Snap Action Switch 0.70"
  • Contact Form- Switches SPDT
  • Snap Action Switch Type Industrial Snap Action Switch
  • Electrical Connection - Snap Action Switch Screw
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • AC Contact Rating - Snap Action Switch 15A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list