LG BASIC SNAP SWCH,15A,SPDT,PIN PLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LG BASIC SNAP SWCH,15A,SPDT,PIN PLU

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A095
  • Mfr. Model # 24A095
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Housing Material Phenolic
  • Operating Force 5N
  • Series BZ
  • Operating Temp. Range 85 Degrees C
  • Standards UL, CSA, ENEC
  • Max. Pretravel 0.09"
  • Release Force 4.00 oz.
  • Over Travel 0.0050"
  • Differential Travel 0.051mm
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Number of Circuits - Snap Action Switch 1
  • Width - Snap Action Switch 2.00"
  • Height - Snap Action Switch 1.00"
  • Depth - Snap Action Switch 0.70"
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Snap Action Switch Type Industrial Snap Action Switch
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 480 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list