Skip Content
LG BASIC SNAP SWCH,10A,SPDT,STRT LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG BASIC SNAP SWCH,10A,SPDT,STRT LE

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A104
  • Mfr. Model # 24A104
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Operating Force 1.25N
  • Housing Material Phenolic
  • Series BZ
  • Operating Temp. Range 85 Degrees C
  • Standards UL, CSA, ENEC
  • Release Force 0.75 oz.
  • Max. Pretravel 0.31"
  • Differential Travel 1.14mm
  • Over Travel 4.37mm
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Hinge, Lever
  • Number of Circuits - Snap Action Switch 1
  • Lever Actuator Length - Snap Action Switch 1.00"
  • Depth - Snap Action Switch 0.70"
  • Height - Snap Action Switch 1.00"
  • Width - Snap Action Switch 2.00"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Electrical Connection - Snap Action Switch Screw
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • AC Contact Rating - Snap Action Switch 10A @ 120 V
  • DC Contact Rating - Snap Action Switch 15 A @ 250 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list