Skip Content
LG BASIC SNAP SWCH,10A,DPDT,PIN PLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG BASIC SNAP SWCH,10A,DPDT,PIN PLU

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A126
  • Mfr. Model # 24A126
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Operating Force 7.0 to 10.0 oz.
  • Housing Material General Purpose Phenolic
  • Series DT
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Max. Pretravel 0.075"
  • Differential Travel 0.040 to 0.060"
  • Release Force 2.00 oz.
  • Standards UL, CSA
  • Over Travel 0.0050"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Plunger, Pin
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Number of Circuits - Snap Action Switch 2
  • Width - Snap Action Switch 2.00"
  • Depth - Snap Action Switch 0.70"
  • Height - Snap Action Switch 1.00"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Electrical Connection - Snap Action Switch Screw
  • Contact Form- Switches DPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • DC Contact Rating - Snap Action Switch 10A @ 24 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list