LG BASC SWCH,15A,SPDT,SHRT OVRTRVL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LG BASC SWCH,15A,SPDT,SHRT OVRTRVL

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A034
  • Mfr. Model # 24A034
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Housing Material General Purpose Phenolic
  • Operating Force 19 oz.
  • Series BZ
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Standards CE: 61058-1: UL: E12252: CSA: LR41370
  • Release Force 4.00 oz.
  • Differential Travel 0.0025"
  • Max. Pretravel 0.070"
  • Over Travel 0.06"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Overtravel, Plunger, Short
  • Number of Circuits - Snap Action Switch 1
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Height - Snap Action Switch 1.00"
  • Width - Snap Action Switch 2.00"
  • Depth - Snap Action Switch 0.70"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • DC Contact Rating - Snap Action Switch 15 A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list