Skip Content
LG BASC SWCH,15A,SPDT,SHRT OVRTRVL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG BASC SWCH,15A,SPDT,SHRT OVRTRVL

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A033
  • Mfr. Model # 24A033
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Large Basic Snap Switch
  • Series BZ
  • Housing Material General Purpose Phenolic
  • Operating Force 9.0 to 13.0 oz.
  • Standards CE: 61058-1: UL: E12252: CSA: LR41370
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Max. Pretravel 0.015"
  • Differential Travel 0.0004 to 0.0020"
  • Release Force 4.00 oz.
  • Over Travel 0.06"
  • Basic Actuator Type - Snap Action Switch Plunger
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Overtravel, Plunger, Short
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 1.00"
  • Width - Snap Action Switch 2.00"
  • Depth - Snap Action Switch 0.70"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • DC Contact Rating - Snap Action Switch 15 A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list