LF3000 FRACTIONAL INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LF3000 FRACTIONAL INCH

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31485311
  • Mfr. Model # 31485311
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Y Connector
  • Temp. Range -4 to 175 Degrees F
  • Material of Construction Nylon Body, Nickel Plated Threads
  • Hex Size 11mm
  • Type Y Fitting
  • Connection Push to Connect
  • Max. Pressure (PSI) 290
  • Tube Size 1/8"
  • Pipe Size 1/8"
  • Sub-Category Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list