LF3000 COMPOSITE BODY PTC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LF3000 COMPOSITE BODY PTC

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31751018
  • Mfr. Model # 31751018
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Male Connector
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Hex Size 18mm
  • Tube Size 10mm
  • Basic Fitting Shape Connector
  • Specific Fitting Shape Connector
  • Fitting Connection Type Push to Connect
  • Pipe Size - Pipe Fitting 3/8"
  • Basic Fitting Material Metal
  • Tube Fitting Material Nickel Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list