Skip Content
LF3000 COMPOSITE BODY PTC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LF3000 COMPOSITE BODY PTC

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31080810
  • Mfr. Model # 31080810
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Material of Construction Glass Filled Nylon And Nickel Plated Brass
  • Item Male Branch Tee
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Type -
  • Connection BSPT x Tube
  • Hex Size 10mm
  • Pipe Size 1/8"
  • Max. Pressure (PSI) 290
  • Tube Size 8mm
  • Standards -
  • Stem OD -
  • Sub-Category Tees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list