Skip Content
LF-72 BENCH MODEL HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LF-72 BENCH MODEL HEAVY DUTY

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2327-6
  • Mfr. Model # K2327-6
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 719
  • Shipping Weight 1.0 lbs

Product Details

2-Roll or 4-Roll heavy-duty industrial feeder designed for MIG and cored wire welding. Highly engineered MAXTRAC wire drive system. Includes 0.035 to 0.045 drive roll and wire drive kit, magnum 400 15 foot 0.035 to 0.045 gun.

Technical Specs

  • Item Wire Feeder
  • Features Patented Maxtrac(R) Heavy-duty Cast Aluminium Wire Drive System Provides Reliable Feeding and Durability. Brass-to-brass Gun Connections for Better Electrical Conductivity That Results in Better Arc Performance. Totally Tool-less Drive Rolls and Wire Guide Installation. Two Geardriven Wire Drive Rolls Slide on and Off Easily! Calibrated Wire Feed Speed Dial for Precise and Accurate Settings.
  • Application Heavy-duty Industrial Feeder. Designed for Mig and Cored Wire Welding in Job Shop and Manufacturing Environments
  • Includes .035/.045" Drive Rolls and Guide
  • Overall Height 282 mm
  • Overall Width 259 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list