Skip Content
LEXAN SHEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LEXAN SHEET

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UTT9
  • Mfr. Model # 1UTT9
  • UNSPSC # 13102020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Item Sheet Stock
  • Colour Clear
  • Colour Code -
  • Standards -
  • Length Tolerance +/-0.060"
  • Thickness Tolerance +/-0.025"
  • Width Tolerance +/-0.060"
  • Max. Temp. (F) 153
  • Min. Temp. (F) -40
  • Plastic Width 24"
  • Plastic Length 48"
  • Plastic Thickness 0.250"
  • Plastic Material PETG
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list