Skip Content
LEVERS 1/4-20 SS ADJUSTABLE CAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LEVERS 1/4-20 SS ADJUSTABLE CAM

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JRP5
  • Mfr. Model # 6JRP5
  • UNSPSC # 31162807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Polished
  • Item Cam Levers
  • Material Stainless Steel
  • Colour Natural
  • Style Adjustable
  • Components Stainless Steel
  • Thread Size 1/4-20
  • Width 0.83
  • Overall Length 2.76"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list