Skip Content
LEVERLOCK 25FT FRACTIONL W/MAG TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LEVERLOCK 25FT FRACTIONL W/MAG TIP

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-270
  • Mfr. Model # 33-270
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Blade Length 8 m/26 ft.
  • Blade Width 1"
  • Tape Measure Product Grouping Tape Measures
  • Item Tape Measure
  • Features Push-Release Self-Locking Mechanism Controls Blade Retraction, Stands Abrasion, Holds Securely to Metal Surfaces (On Specified Models), 16 in and 19.2 in Stud Center Markings Simplify Framing Jobs, Corrosion-Resistant Tru-Zero End Hook for Accurate Measur
  • Case Color Orange/Black
  • Graduations 1/16, 1/8
  • Stud Markings Yes
  • Case Type Closed
  • Lock Type Lever
  • Blade Material Steel
  • Case Material High Impact ABS Plastic
  • Graduation Type in./ft./Fraction
  • Blade Color Yellow
  • Belt Clip Yes
  • Rewind Type Automatic
  • Standout 11 ft.
  • Blade Coating Polymer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list