LEVERAGE WRENCH HANDLE 860 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LEVERAGE WRENCH HANDLE 860 MM

FACOM

Web Price : $246.24 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM54.M4B
  • Mfr. Model # FM-54.M4B
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Technical Specs

  • Features For Use With Heavy Duty Offset Wrenches, Mfg. Model No. FM-54A Group
  • Finish Satin
  • Overall Length 33-9/32"
  • Item Offset Box Wrench Handle
  • SAE or Metric SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Head Sizes 1-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list