Skip Content
LEVER THROTTLE SCALER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVER THROTTLE SCALER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG182L
  • Mfr. Model # 182L
  • UNSPSC # 27131504
  • CATALOGUE PAGE # 2765
  • Shipping Weight 4.4 lbs

Product Details

Long nozzle section extends retainer life and permits the use of a variety of accessories. Positive chisel retainer, and strengthened head block. Standard equipment: positive lock chisel retainer.

Technical Specs

  • Average CFM @ 15 Second Run Time 6.50
  • Blows per Minute 4000
  • For Use With Mfr. No. 380, 382, 383, 383-12, 384
  • Handle Type Straight
  • Item Chisel Scalar
  • Includes (19) Needles
  • Design Ergonomic
  • Duty Industrial
  • Overall Length 9"
  • Shank 1/2" Square
  • Required Pressure 90 PSI
  • Throttle Lever
  • Housing Lock Bayonet-Type Needle
  • CFM @ Full Load 13.0
  • Air Inlet 1/4" NPT
  • Min. Hose Size 5/16"
  • Stroke Length 1-1/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list