Skip Content
LEVER THROTTLE SCALER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVER THROTTLE SCALER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG172L
  • Mfr. Model # 172L
  • UNSPSC # 27131504
  • CATALOGUE PAGE # 2765
  • Shipping Weight 1.67 lbs

Product Details

Chisel scalar features a long nozzle section that extends the retainer life and permits the use of a variety of accessories.

Technical Specs

  • For Use With Mfr. No. 380, 382, 383, 383-12, 384
  • Blows per Minute 5500
  • Handle Type Straight
  • Average CFM @ 15 Second Run Time 6.00
  • Includes (19) Needles
  • Item Chisel Scalar
  • Design Ergonomic
  • Duty Industrial
  • Overall Length 7.63"
  • Shank 1/2" Square
  • CFM @ Full Load 12.0
  • Housing Lock Bayonet-Type Needle
  • Throttle Lever
  • Air Inlet 1/4" NPT
  • Required Pressure 90 PSI
  • Min. Hose Size 5/16"
  • Stroke Length 9/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list