LEVER LOCKSET,STRAIGHT STYLE,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER LOCKSET,STRAIGHT STYLE,CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2VMX5
  • Mfr. Model # 2VMX5
  • UNSPSC # 46171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Lever Lockset
  • Style Straight
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Series 2VMX
  • Keyway Type KW1
  • Standards ANSI A115.2 Specification
  • Location Type Residential
  • Number of Keys 2
  • Strike Dim. 2-3/4" x 1-1/8"
  • Backset 2-3/8" or 2-3/4"
  • Strike Type Round and Square Corner Full Lip Strike
  • Lockset Performance Strength Light Duty
  • Lockset Function Entrance
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Ligature Resistant No
  • Lockset Grade 3
  • Lockset Finish Satin Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list