Skip Content
LEVER LOCKSET, SATIN NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVER LOCKSET, SATIN NICKEL

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WJC3
  • Mfr. Model # 2WJC3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.57 lbs

Technical Specs

  • Number of Pins 5
  • Includes Mounting Hardware
  • For Use With Left or Right Hand Doors
  • Item Lever Lockset
  • Style Tustin
  • Series 740TNL
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Standards ANSI
  • Handle Material Zinc
  • Number of Keys 2
  • Location Type Residential
  • Strike Type Round Corner Full Lip Strike
  • Backset 2-3/8" or 2-3/4"
  • Lockset Performance Strength Medium Duty
  • Lockset Function Entrance
  • Ligature Resistant No
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 2
  • Lockset Finish Satin Nickel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list