Skip Content
LEVER LOCKSET, SATIN CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER LOCKSET, SATIN CHROME

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WHP6
  • Mfr. Model # 2WHP6
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • For Use With Left or Right Hand Doors
  • Includes Mounting Hardware
  • Item Lever Lockset
  • Style Delta
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Standards ANSI
  • Series 300DL
  • Location Type Residential
  • Handle Material Zinc
  • Backset 2-3/8" or 2-3/4"
  • Strike Type Round Corner Full Lip Strike
  • Lockset Performance Strength Light Duty
  • Lockset Function Privacy
  • Ligature Resistant No
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 3
  • Lockset Finish Satin Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list