Skip Content
LEVER LOCKSET, POLISHED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVER LOCKSET, POLISHED BRASS

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WJC4
  • Mfr. Model # 2WJC4
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.57 lbs

Technical Specs

  • For Use With Left or Right Hand Doors
  • Item Lever Lockset
  • Number of Pins 5
  • Includes Mounting Hardware
  • Style Tustin
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Standards ANSI
  • Series 740TNL
  • Handle Material Zinc
  • Location Type Residential
  • Number of Keys 2
  • Backset 2-3/8" or 2-3/4"
  • Lockset Performance Strength Medium Duty
  • Lockset Function Entrance
  • Strike Type Round Corner Full Lip Strike
  • Lockset Finish Bright Brass
  • Ligature Resistant No
  • Lockset Grade 2
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list