LEVER LOCKSET, POLISHED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LEVER LOCKSET, POLISHED BRASS

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WHZ8
  • Mfr. Model # 2WHZ8
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • For Use With Left or Right Hand Doors
  • Includes Mounting Hardware
  • Item Lever Lockset
  • Style Lido
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Series 730LL
  • Standards ANSI
  • Handle Material Zinc
  • Backset 2-3/8" or 2-3/4"
  • Strike Type Round Corner Full Lip Strike
  • Location Type Residential
  • Lockset Performance Strength Medium Duty
  • Lockset Function Privacy
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Lever
  • Lockset Finish Bright Brass
  • Ligature Resistant No
  • Lockset Grade 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list