LEVER LOCKSET, POLISHED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LEVER LOCKSET, POLISHED BRASS

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WHP7
  • Mfr. Model # 2WHP7
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • For Use With Left or Right Hand Doors
  • Includes Mounting Hardware
  • Style Delta
  • Item Lever Lockset
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Standards ANSI
  • Series 300DL
  • Location Type Residential
  • Handle Material Zinc
  • Lockset Function Privacy
  • Strike Type Round Corner Full Lip Strike
  • Backset 2-3/8" or 2-3/4"
  • Lockset Performance Strength Light Duty
  • Lockset Grade 3
  • Ligature Resistant No
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Bright Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list