Skip Content
LEVER LOCKSET,MORTISE,STOREROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVER LOCKSET,MORTISE,STOREROOM

CORBIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J269
  • Mfr. Model # 32J269
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Item Heavy-Duty Mortise Lockset
  • Style Right Angle Round
  • Required Door Thickness 1-3/4"
  • Keyway Type L4
  • Series ML2000
  • Standards Meets A156.13 Series 1000, Operational and Security Grade 1, Meets A117.1 Accessiblity Code, California State Reference Code
  • Number of Keys 2
  • Location Type Healthcare, Institutional, School
  • Strike Type Curved Lip Strike
  • Backset 2-3/4"
  • Strike Dim. 1-1/4" x 4-7/8"
  • Key Type Nickel Silver
  • Lockset Handle Type Lever
  • Ligature Resistant No
  • Mortise/Cylindrical Mortise
  • Lockset Grade 1
  • Lockset Finish Satin Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list