Skip Content
LEVER LOCKSET,MORTISE,PASSAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER LOCKSET,MORTISE,PASSAGE

CORBIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J276
  • Mfr. Model # 32J276
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Item Heavy-Duty Mortise Lockset
  • Style Right Angle Round
  • Required Door Thickness 1-3/4"
  • Standards Meets A156.13 Series 1000, Operational and Security Grade 1, Meets A117.1 Accessiblity Code, California State Reference Code
  • Series ML2000
  • Backset 2-3/4"
  • Location Type Healthcare, Institutional, School
  • Strike Type Curved Lip Strike
  • Strike Dim. 1-1/4" x 4-7/8"
  • Lockset Grade 1
  • Ligature Resistant No
  • Mortise/Cylindrical Mortise
  • Lockset Handle Type Lever
  • Lockset Finish Satin Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list