Skip Content
LEVER LOCKSET,MORTISE,OFFICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER LOCKSET,MORTISE,OFFICE

SARGENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J218
  • Mfr. Model # 32J218
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Technical Specs

  • Item Heavy-Duty Mortise Lockset
  • Style Curved
  • Required Door Thickness 1-3/4"
  • Keyway Type LA
  • Series 8200
  • Number of Keys 2
  • Standards Certified ANSI/BHMA A156.13 Series 1000 Operation Grade 1 and Security Grade 1, ASTM F1577-95b paragraph 6.2, BOMA International 4.13.8, ADA, California State Reference Code
  • Location Type Healthcare, Institutional
  • Backset 2-3/4"
  • Strike Dim. 1-1/4" x 4-7/8"
  • Strike Type Curved Lip Strike
  • Key Type Nickel Silver
  • Mortise/Cylindrical Mortise
  • Ligature Resistant No
  • Lockset Handle Type Lever
  • Lockset Grade 1
  • Lockset Finish Satin Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list