LEVER LOCKSET,LT DUTY,NICKEL,DUMMY, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER LOCKSET,LT DUTY,NICKEL,DUMMY,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1TPN7
  • Mfr. Model # 1TPN7
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Features Dummy
  • Item Lever Lockset
  • Style Angled
  • Location Type Residential
  • Series 1TPN
  • Standards ANSI A156.2 Specification
  • Lockset Function Dummy
  • Lockset Performance Strength Light Duty
  • Ligature Resistant No
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Lever
  • Lockset Grade 3
  • Lockset Finish Satin Nickel
  • Key Type Not Keyed
  • Keyway Type None
  • ADA Compliant No
  • Electrical/Mechanical Mechanical
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list