LEVER LOCKSET LOCKSET, SATIN CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LEVER LOCKSET LOCKSET, SATIN CHROME

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WHL9
  • Mfr. Model # 2WHL9
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • For Use With Left or Right Hand Doors
  • Item Lever Lockset
  • Includes Mounting Hardware
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Style Delta
  • Standards ANSI
  • Series 200DL
  • Backset 2-3/8" or 2-3/4"
  • Handle Material Zinc
  • Location Type Residential
  • Lockset Function Passage
  • Strike Type Round Corner Full Lip Strike
  • Lockset Performance Strength Light Duty
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Lever
  • Ligature Resistant No
  • Lockset Grade 3
  • Lockset Finish Satin Chrome

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list