LEVER LOCKSET,LIGHT DUTY,NICKEL,PAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER LOCKSET,LIGHT DUTY,NICKEL,PAS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1TPP9
  • Mfr. Model # 1TPP9
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Style Beaver Tail
  • Item Lever Lockset
  • Series 1TPP
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Standards ANSI A156.2 Specification
  • Backset 2-3/8" or 2-3/4"
  • Location Type Residential
  • Strike Dim. 2-1/4 x 1-3/4"
  • Strike Type Round and Square Corner Full Lip Strike
  • Lockset Performance Strength Light Duty
  • Lockset Function Passage
  • Ligature Resistant No
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 3
  • Lockset Finish Satin Nickel
  • Key Type Not Keyed
  • Keyway Type None
  • ADA Compliant No
  • Electrical/Mechanical Mechanical
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list