!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEVER LOCKSET,LIGHT DUTY,CHROME,ENT

LEVER LOCKSET,LIGHT DUTY,CHROME,ENT

APPROVED VENDOR

LEVER LOCKSET,LIGHT DUTY,CHROME,ENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER LOCKSET,LIGHT DUTY,CHROME,ENT

LEVER LOCKSET,LIGHT DUTY,CHROME,ENT

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGH1TPN6
  • Mfr. Model # 1TPN6
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs

Technical Specs

  • Lockset Handle Type Lever
  • Lockset Function Passage
  • Style Angled
  • Standards ANSI A156.2 Specification
  • Ligature Resistant No
  • Location Type Residential
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Strike Dim. 2-1/4 x 1-3/4"
  • Mortise / Cylindrical Cylindrical
  • Lockset Grade 3
  • Lockset Finish Satin Nickel
  • Backset 2-3/8" or 2-3/4"
  • Item Lever Lockset
  • Lockset Performance Strength Light Duty
  • Series 1TPN
  • Strike Type Round and Square Corner Full Lip Strike

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list