Skip Content
LEVER LOCKSET,LIGHT DUTY,BRASS,PASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER LOCKSET,LIGHT DUTY,BRASS,PASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1TPN2
  • Mfr. Model # 1TPN2
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.59 lbs

Technical Specs

  • Style Angled
  • Item Lever Lockset
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Series 1TPN
  • Location Type Residential
  • Standards ANSI A156.2 Specification
  • Backset 2-3/8" or 2-3/4"
  • Lockset Performance Strength Light Duty
  • Strike Type Round and Square Corner Full Lip Strike
  • Strike Dim. 2-1/4 x 1-3/4"
  • Lockset Function Passage
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Ligature Resistant No
  • Lockset Finish Bright Brass
  • Lockset Grade 3
  • Key Type Not Keyed
  • Keyway Type None
  • Electrical/Mechanical Mechanical
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list