LEVER LOCKSET,CYLINDRICAL,STOREROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER LOCKSET,CYLINDRICAL,STOREROOM

CORBIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J233
  • Mfr. Model # 32J233
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Item Lever Lockset
  • Number of Pins 6
  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Style Right Angle
  • Required Door Thickness 1-3/4" - 2"
  • Handle Material Steel, Stainless Steel, Brass, Bronze
  • Standards ANSI A156.2 Series 4000 grade 1, A117.1 Accessbility Code, Federal FF-H-106C, California Reference Code
  • Keyway Type L4
  • Series 3300
  • Number of Keys 2
  • Location Type Healthcare, Institutional
  • Backset 2-3/4"
  • Lockset Performance Strength Extra Heavy Duty
  • Strike Dim. 4-7/8" x 1-1/4"
  • Strike Type Curved Lip Strike
  • Lockset Function Storeroom
  • Key Type Nickel Silver
  • Lockset Handle Type Lever
  • Ligature Resistant No
  • Lockset Grade 1
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Satin Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list