Skip Content
LEVER LOCKSET,CYLINDRICAL,STOREROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVER LOCKSET,CYLINDRICAL,STOREROOM

SARGENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J171
  • Mfr. Model # 32J171
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Item Lever Lockset
  • Style Right Angle
  • Number of Pins 6
  • Required Door Thickness 1-3/4" - 2"
  • Series 10 Line
  • Keyway Type LA
  • Standards Certified ANSI A156.2 Series 4000 Grade 1, UL and CSA Listed, ADA, California Administrative Code Title 19 and 24
  • Number of Keys 2
  • Location Type Institutional
  • Handle Material Wrought, Cast Steel, Brass, Bronze
  • Backset 2-3/4"
  • Strike Dim. 4-7/8" x 1-1/4"
  • Strike Type Square Corner Full Lip Strike
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Storeroom
  • Key Type Nickel Silver
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Lever
  • Ligature Resistant No
  • Lockset Grade 1
  • Lockset Finish Satin Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list