Skip Content
LEVER LOCKSET,CYLINDRICAL,PRIVACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER LOCKSET,CYLINDRICAL,PRIVACY

CORBIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J256
  • Mfr. Model # 32J256
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Item Lever Lockset
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Style Lever, Right Angle
  • Series 3800
  • Standards ANSI A156.2 Series 4000 grade 1, A117.1 Accessbility Code, Federal FF-H-106C, California Reference Code
  • Handle Material Brass, Bronze, Steel
  • Location Type Interior, Multi-Family, Restaurant, Retail
  • Strike Dim. 4-7/8" x 1-1/4"
  • Lockset Performance Strength Heavy Duty
  • Backset 2-3/4"
  • Strike Type Curved Lip Strike
  • Lockset Function Privacy
  • Ligature Resistant No
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 2
  • Lockset Finish Satin Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list